Apply to be a TradeMaster!
Main product image of 1/2" Combination Auto. Gas & Top Adjust Pilot Flow Valve (240V)
Magnifying glass
Hover image to zoom

1/2" Combination Auto. Gas & Top Adjust Pilot Flow Valve (240V)

SKU:
G93ABA-9
Rating:
(0)
Q&A:
(0)
1/2" Combination Auto. Gas & Top Adjust Pilot Flow Valve (240V)
Magnifying glass
Hover image to zoom
$565.78 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
190000 BTU Capacity
Product Highlight: Voltage
240v
Product Highlight: Size
1/2"

Description

–
1/2" Combination Auto. Gas & Top Adjust Pilot Flow Valve (240V)

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1/2"

Voltage:

240v

Capacity (BTU):

190000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy