Apply to be a TradeMaster!
Main product image of 1/2" Dual Operator Gas Valve less Regulator (120V)
Magnifying glass
Hover image to zoom

1/2" Dual Operator Gas Valve less Regulator (120V)

SKU:
G96AAQ-4C-REVB
Rating:
(0)
Q&A:
(0)
1/2" Dual Operator Gas Valve less Regulator (120V)
Magnifying glass
Hover image to zoom
$319.83 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
190000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Threaded Connection

Description

–
The G96 Series BASOTROL valves are combination, dual operator, automatic valves available with or without a pressure regulator. Typical applications include central heating units, unit heaters, rooftop units, make up air heaters, and similar applications.

Features:
  • BTU Capacity: 190,000
  • Voltage: 120V, 60 Hz
  • Regulator Type: None

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Connection Type:

Threaded

Capacity (BTU):

190000

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy