Apply to be a TradeMaster!
Main product image of 1/2" Dual Combination Auto. Gas & Top Adjust Pilot Valve 3 to 6" (120V)
Magnifying glass
Hover image to zoom

1/2" Dual Combination Auto. Gas & Top Adjust Pilot Valve 3 to 6" (120V)

SKU:
G96HAA-2
Rating:
(0)
Q&A:
(1)
1/2" Dual Combination Auto. Gas & Top Adjust Pilot Valve 3 to 6" (120V)
Magnifying glass
Hover image to zoom
$413.86 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
190000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"

Description

–
1/2" Dual Combination Auto. Gas & Top Adjust Pilot Valve 3 to 6" (120V)

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1/2"

Voltage:

120v

Capacity (BTU):

190000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We have a valve that is part # G96HAA-3, what would be the replacement for this valve?

Asked by Jeff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The listed direct replacement valve for G96HAA-3 is G96HAA-4 , available here: http://www.supplyhouse.com/Baso-Gas-Products-G96HAA-4-1-2-Dual-Combination-Auto-Gas-Top-Adjust-Pilot-Valve-3-to-6-120V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy