Shop Resideo Sale
Main product image of 3/8" Baso Automatic High Temperature External Pilot Gas Valve (163,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Baso Automatic High Temperature External Pilot Gas Valve (163,000 BTU)

SKU:
H15AR-4C
Rating:
(0)
Q&A:
(0)
3/8" Baso Automatic High Temperature External Pilot Gas Valve (163,000 BTU)
Magnifying glass
Hover image to zoom
$293.25 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
163000 BTU Capacity
Product Highlight: Connection Type
Threaded Connection

Description

–
The H15 Series pilot valves provide safe lighting and complete shutoff of pilot and main burner gas on a variety of domestic and commercial gas burning equipment. Applications include commercial cooking equipment, room heaters, wall heaters, unit heaters, central heating equipment, crop dryers, dishwashing machines, industrial ovens, and degreasing equipment.

Features:
  • Compact design permits installation in dimensionally restricted applications
  • Safe lighting allows gas flow only to the pilot burner during lighting
  • Reliable proven by thousands of units in service
  • Easy operation provides simple lighting with use of large reset button
  • Approved Worldwide (Models without Rotor B Valve Only) Broadens applications to include global markets

Specs

–
Capacity (BTU):

163000

Outlet Size:

3/8"

Inlet Size:

3/8"

Fuel Type:

Natural Gas

Propane

Connection Type:

Threaded

Kilowatts (KW):

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy