Apply to be a TradeMaster!
Main product image of 1/2" NPT Automatic External Shutoff Pilot Gas Valve (322,000 BTU)
Magnifying glass
Hover image to zoom

1/2" NPT Automatic External Shutoff Pilot Gas Valve (322,000 BTU)

SKU:
H15CQ-6
Rating:
(0)
Q&A:
(0)
1/2" NPT Automatic External Shutoff Pilot Gas Valve (322,000 BTU)
Magnifying glass
Hover image to zoom
$300.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
322000 BTU Capacity
Product Highlight: Size
1/2"

Description

–
The H15 Series pilot valves provide safe lighting and complete shutoff of pilot and main burner gas in the event that the flame heating the thermocouple is extinguished. They are designed for standing pilot applications and can be used with natural gas and Liquefied Petroleum (LP) gas, at pressures up to 0.5 psi (35 mbar [3.5 kPa]). Typical applications include commercial cooking equipment, heaters, kilns, dishwashing equipment, industrial ovens, and similar applications.

In addition to U.S. and Canadian certifications, the H15 models without a rotor B valve are CE Certified.

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1/2"

Capacity (BTU):

322000

Kilowatts (KW):

94

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy