Shop Resideo Sale
Main product image of 3/4" Baso Automatic Internal Pilot Gas Valve <br>(335,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Baso Automatic Internal Pilot Gas Valve
(335,000 BTU)

SKU:
H15DA-3
Rating:
(7)
Q&A:
(0)
3/4" Baso Automatic Internal Pilot Gas Valve <br>(335,000 BTU)
Magnifying glass
Hover image to zoom
$369.57 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
335000 BTU Capacity
Product Highlight: Connection Type
Threaded Connection

Description

–
The H15 Series pilot valves provide safe lighting and complete shutoff of pilot and main burner gas on a variety of domestic and commercial gas burning equipment. Applications include commercial cooking equipment, room heaters, wall heaters, unit heaters, central heating equipment, crop dryers, dishwashing machines, industrial ovens, and degreasing equipment.

Features:
  • Compact design permits installation in dimensionally restricted applications
  • Safe lighting allows gas flow only to the pilot burner during lighting
  • Reliable proven by thousands of units in service
  • Easy operation provides simple lighting with use of large reset button
  • Approved Worldwide (Models without Rotor B Valve Only) Broadens applications to include global markets

Specs

–
Capacity (BTU):

335000

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

Threaded

Kilowatts (KW):

98

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would by this product again if needed.

Part fit perfect and the price and shipping was great.
Steve
Warren Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Our company technician uses it for repairs on one of the Kitchen equipment for our customer.
Maple
San Jose CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The price is right

I do a lot of internet shopping for the best prices and the delivery time is great.
Gary
Fresno, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We have used Baso products for years and alway get good life out of them. Supply house has great service, fast shipping and usually the best price.
David
Corpus Christi, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valves were perrfic

Speedy service as always
Gramps
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouuld like to order from you guys next time thank you

Good service fast delivery,
Oll
Piladelphia PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baso Safety Value

New packaging correct value working correctly after installation.
CFE
Stamford CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy