Apply to be a TradeMaster!
Main product image of 1/4" Threaded H15-Series High Temperature Automatic Shutoff External Flow Pilot Gas Valve, 27 kW (93,000 BTU)
Magnifying glass
Hover image to zoom

1/4" Threaded H15-Series High Temperature Automatic Shutoff External Flow Pilot Gas Valve, 27 kW (93,000 BTU)

SKU:
H15QR-4
Rating:
(0)
Q&A:
(0)
1/4" Threaded H15-Series High Temperature Automatic Shutoff External Flow Pilot Gas Valve, 27 kW (93,000 BTU)
Magnifying glass
Hover image to zoom
$272.30 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Capacity (BTU)
93000 BTU Capacity
Product Highlight: Connection Type
Threaded Connection

Description

–
1/4" NPT H15-Series High Temperature Automatic Shutoff External Flow Pilot Gas Valve, 27 kW (93,000 BTU)

H15 valves are 100% shutoff devices with compact, cast aluminum valve bodies. A rotor B valve is provided as an option for manual adjustment of the pilot flame (Figure 3). The flow interruption feature allows gas to flow only to the pilot during the lighting operation.

The H15 Series pilot valves provide safe lighting and complete shutoff of pilot and main burner gas in the event that the flame heating the thermocouple is extinguished. They are designed for standing pilot applications and can be used with natural gas and Liquefied Petroleum (LP) gas, at pressures up to 0.5 psi (35 mbar [3.5 kPa]). Typical applications include commercial cooking equipment, heaters, kilns, dishwashing equipment, industrial ovens, and similar applications.

The H15 series automatic pilot valves provide safe lighting and complete shutoff of pilot and main burner gas. They are designed for standing pilot applications and can be used with natural gas, LP gas, or LP gas-air mixtures at pressures up to 0.5 psi (35 mbar [3.5 kPa]). Models without a rotor B valve are suitable for operation over a temperature range of -30 to 175°F (-34 to 79°C). Models with a rotor B valve are suitable for operation over a temperature range of 32 to 175°F (0 to 79°C). The H15_B and H15_R models are suitable for operation over a temperature range of 32 to 300°F (0 to 149°C).

The use of single function components provides maximum flexibility in manifold makeup. By combining the H15 pilot valve with other single function components (pressure regulator, automatic gas valve, and manual valve), you can meet the exact requirements of a wide variety of applications.

Features:
  • Compact Design: Permits installation in dimensionally restricted applications
  • Safe Lighting: Allows gas flow only to the pilot burner during lighting
  • Reliable: Proven by thousands of units in service
  • Easy Operation: Provides simple lighting with use of large reset button

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve

Type:

Gas

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Threaded

Inlet Gas Pressure:

0.5 psi

Operating Temp Range:

-30º to 175ºF

Kilowatts (KW):

27

Capacity (BTU):

93000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy