Shop Resideo Sale
Main product image of 1/4" Automatic Pilot Valve (94,000 BTU)
Magnifying glass
Hover image to zoom

1/4" Automatic Pilot Valve (94,000 BTU)

SKU:
H17BA-2C
Rating:
(0)
Q&A:
(0)
1/4" Automatic Pilot Valve (94,000 BTU)
Magnifying glass
Hover image to zoom
$272.69 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Capacity (BTU)
94000 BTU Capacity

Description

–
The H17 Series automatic pilot valves provide safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. They are designed for standing pilot applications and can be used with natural gas and Liquefied Petroleum (LP) gas. Depressing the reset button allows gas to flow to both the pilot and main burner. Applications include room heaters, infrared heaters, stand-alone portable heaters, catalytic heaters, refrigerators, and similar applications.

H17 models are also available with a higher ambient temperature, up to a maximum of 300°F (149°C), for use on commercial ovens, broilers, and other applications.

Specs

–
Capacity (BTU):

94000

Inlet Size:

1/4"

Outlet Size:

1/4"

Fuel Type:

Natural Gas

Propane

Kilowatts (KW):

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy