Shop Resideo Sale
Main product image of 3/8" H17-Series High Temperature Automatic Shutoff Flow Pilot Gas Valve, 40 kW (133,000 BTU)
Magnifying glass
Hover image to zoom

3/8" H17-Series High Temperature Automatic Shutoff Flow Pilot Gas Valve, 40 kW (133,000 BTU)

SKU:
H17CB-5
Rating:
(0)
Q&A:
(0)
3/8" H17-Series High Temperature Automatic Shutoff Flow Pilot Gas Valve, 40 kW (133,000 BTU)
Magnifying glass
Hover image to zoom
$360.89 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
133000 BTU Capacity

Description

–
3/8" H17-Series High Temperature Automatic Shutoff Flow Pilot Gas Valve, 40 kW (133,000 BTU)

The H17 Series automatic pilot valves provide safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. They are designed for standing pilot applications and can be used with natural gas and Liquefied Petroleum (LP) gas. Depressing the reset button allows gas to flow to both the pilot and main burner. Applications include room heaters, infrared heaters, stand-alone portable heaters, catalytic heaters, refrigerators, and similar applications.

H17 models are also available with a higher ambient temperature, up to a maximum of 300°F (149°C), for use on commercial ovens, broilers, and other applications.

Application:
The H17 Series valves provide complete shutoff in the event that the flame heating the thermocouple is extinguished. They are suitable for use with natural gas, LP gas, or LP gas-air mixtures at pressures up to 0.5 psi (35 mbar). The H17 is suitable for operation over a temperature range of -40 to 150°F (-40 to 66°C) for standard models. High temperature models are suitable for operation over a temperature range of -40 to 300°F (-40 to 149°C).

Description:
H17 valves are compact, straight-through aluminum valves with pipe sizes from 1/8 to 1/2 inch. H17 valves do not have a flow interrupter, therefore, gas flows to both the main burner and pilot burner (if used) when the reset button is depressed. Where a pilot is not used, the pilot outlet is omitted and the tip of the thermocouple is inserted directly in the main burner flame.

Mounting:
H17 valves may be mounted in any position. This permits the reset button to be located in the most accessible location.

Features:
  • Compact Design: Permits installation in dimensionally restricted applications
  • Versatile Mounting: Allows easy access to the reset button for lighting
  • Reliable: Proven by thousands of units in service

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve

Type:

Gas

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Gas Pressure:

0.5 psi

Operating Temp Range:

-40° to 300°F

Kilowatts (KW):

40

Capacity (BTU):

133000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy