Shop Resideo Sale
Main product image of 1/2" Automatic High Temperature Pilot Valve (165,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Automatic High Temperature Pilot Valve (165,000 BTU)

SKU:
H17DB-5C
Rating:
(6)
Q&A:
(0)
1/2" Automatic High Temperature Pilot Valve (165,000 BTU)
Magnifying glass
Hover image to zoom
$259.30 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
165000 BTU Capacity
Product Highlight: Size
1/2" x 1/2"

Description

–
The H17 Series automatic pilot valves provide safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. They are designed for standing pilot applications and can be used with natural gas and Liquefied Petroleum (LP) gas. Depressing the reset button allows gas to flow to both the pilot and main burner. Applications include room heaters, infrared heaters, stand-alone portable heaters, catalytic heaters, refrigerators, and similar applications.

H17 models are also available with a higher ambient temperature, up to a maximum of 300°F (149°C), for use on commercial ovens, broilers, and other applications.

Specs

–
Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Size:

1/2"

Fuel Type:

Natural Gas

Propane

Capacity (BTU):

165000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

It fit perfect and it's working amazing

It fit in like the old one . Good product
Albert's Electric & Construction
Waukegan,IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again....

And I have. I think this valve should last longer. I replaced it already about 6 years ago. So this is my second purchase of this valve. It's expensive but is original equipment replacement for our gas fireplace. The high heat rating is important. They work great while they last!
Jeff
West Lafayette, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great price fast shipping
Donnie plumber
Birmingham al
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works was spected

Indor BBQ, valve replacement
Ricky
Indian Wells CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

I have only had to replace this product twice in 35 years.
Stu
Dallas, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super product!

Replacing identical valve in vented kitchen fireplace. High temperature capability allows install to be behind gas log set un-protected and operated by single Allen wrench style handle--no plastic parts, components virtually unseen. Supply House phone help was great. Shipping prompt. Good communication on line. Thanks!
amateur
West Lafayette, IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy