Shop Resideo Sale
Main product image of 3/8" Automatic Shutoff Pilot Gas Valve with Flow Interrupter (140,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Automatic Shutoff Pilot Gas Valve with Flow Interrupter (140,000 BTU)

SKU:
H19AA-4
Rating:
(0)
Q&A:
(0)
3/8" Automatic Shutoff Pilot Gas Valve with Flow Interrupter (140,000 BTU)
Magnifying glass
Hover image to zoom
$281.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
140000 BTU Capacity
Product Highlight: Size
3/8"

Description

–
The H19A Series pilot valves provide safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. The H19A_ valve can be used with natural gas and LP gas, at pressures up to 0.5 psi. Typical applications include heaters, commercial cooking equipment and similar applications.

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

3/8"

Capacity (BTU):

140000

Kilowatts (KW):

41