Shop Resideo Sale
Main product image of 3/8" Automatic Shutoff High Pressure Pilot Gas Valve (140,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Automatic Shutoff High Pressure Pilot Gas Valve (140,000 BTU)

SKU:
H19AL-2C
Rating:
(1)
Q&A:
(0)
3/8" Automatic Shutoff High Pressure Pilot Gas Valve (140,000 BTU)
Magnifying glass
Hover image to zoom
$355.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
140000 BTU Capacity

Description

–
The H19 Series gas valve provides complete shutoff in the event that the flame heating the thermocouple is extinguished. Typical applications include heaters, commercial cooking equipment, and similar applications. The H19 ME valve is for use in catalytic heater applications only and provides a lower milliamp dropout range. The H19 valve can be used with natural gas and LP gas, at pressures up to 0.5psi. The optional rotor "B" valve allows for pilot flame adjustment.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature for H19A is 32 to 150°F(0 to 66°C), H19ME is -40 to 150°F(-40 to 66°C).

Specs

–
Capacity (BTU):

140000

Inlet Size:

3/8"

Fuel Type:

Propane

Natural Gas

Outlet Size:

3/8"

Kilowatts (KW):

41

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good buy shipped fast

Used for my kettle corn machine
Auntie Alice's
Richmond va
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy