Shop Resideo Sale
Main product image of 3/8" Automatic Shutoff High Pressure Pilot Gas Valve (600,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Automatic Shutoff High Pressure Pilot Gas Valve (600,000 BTU)

SKU:
H19LA-1C
Rating:
(0)
Q&A:
(0)
3/8" Automatic Shutoff High Pressure Pilot Gas Valve (600,000 BTU)
Magnifying glass
Hover image to zoom
$392.97 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
600000 BTU Capacity
Product Highlight: Material
Aluminum
Product Highlight: Max Pressure
25 psi

Description

–
Note: This model contains a Flow Interrupter

The H19 Series high pressure gas valve provides safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. Typical applications include commercial and industrial heaters, crop dryers, and similar applications. The H19 LA and H19 NA models with flow interruption feature allow gas flow only to the pilot during the lighting operation. The H19 RA and H19 TA models without flow interruption permit gas to flow to both the pilot and main burner. The H19 valve can be used with natural gas and LP gas, at pressures up to and including 25 Psi. Sizes available are 1/4 in. and 3/8 in. NPT.

Specs

–
Capacity (BTU):

600000

Outlet Size:

3/8"

Inlet Size:

3/8"

Material:

Aluminum

Max Pressure:

25 psi

Fuel Type:

Propane

Natural Gas

Kilowatts (KW):

176

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy