Apply to be a TradeMaster!
Main product image of 3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)

SKU:
H43AA-1
Rating:
(0)
Q&A:
(0)
3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom
$327.11 each
In Stock
In Stock
Get 4 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
122000 BTU Capacity
Product Highlight: Material
Aluminum

Description

–
The H43 Series BASO valve is a combination A valve, B valve, and automatic pilot valve. A manual valve handle with On, Off, and Pilot positions allows operation of the valve without a thermostat. Application include room heaters, wall furnaces, and commercial cooking.

Features:
  • Permits installation in dimensionally restricted applications
  • Allows gas flow only to the pilot at the time of lighting
  • Requires pull button to be lifted and turned to Off position, preventing inadvertent shutoff of the pilot

Specs

–
Capacity (BTU):

122000

Inlet Size:

3/8"

Outlet Size:

3/8"

Fuel Type:

Natural Gas

Propane

Material:

Aluminum

Kilowatts (KW):

36

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy