Shop Resideo Sale
Main product image of 3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)

SKU:
H43AA-12C
Rating:
(0)
Q&A:
(0)
3/8" Auto Pilot Gas Valve w/ Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom
$306.32 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
122000 BTU Capacity
Product Highlight: Material
Aluminum

Description

–
The H43 Series BASO valve is a combination A valve, B valve, and automatic pilot valve. A manual valve handle with On, Off, and Pilot positions allows operation of the valve without a thermostat. Application include room heaters, wall furnaces, and commercial cooking.

The H43 valve contains a plug valve with multiple drillings, which allows it to serve as both the main burner valve and pilot valve. The valve handle indicates the operating position. Safe lighting is accomplished by a positive interlock between the valve handle and reset button, which allows for resetting the valve to the pilot position only. The handle incorporates a lock button to prevent accidentally turning off the valve. The lock button must be lifted to permit turning the plug valve to the Off position. The main burner may be throttled between the On and Pilot position through the use of the handle.

Features:
  • Compact Permits installation in dimensionally-restricted applications
  • Safe Lighting Interlock Allows gas flow only to the pilot at the time of lighting
  • Shutoff Lock Requires pull button to be lifted and turned to Off position, preventing inadvertent shutoff of the pilot

H43 valves may be mounted in any convenient position with the reset button and manual valve handle accessible.

Specs

–
Capacity (BTU):

122000

Inlet Size:

3/8"

Outlet Size:

3/8"

Fuel Type:

Propane

Natural Gas

Material:

Aluminum

Kilowatts (KW):

36

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy