Shop Resideo Sale
Main product image of 3/8" Automatic High Temperature Pilot Valve with Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Automatic High Temperature Pilot Valve with Manual Shutoff (122,000 BTU)

SKU:
H43AB-4
Rating:
(0)
Q&A:
(0)
3/8" Automatic High Temperature Pilot Valve with Manual Shutoff (122,000 BTU)
Magnifying glass
Hover image to zoom
$367.03 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
122000 BTU Capacity
Product Highlight: Size
3/8"

Description

–
The H43 Series BASO valve is a combination A valve, B valve, and automatic pilot valve. A manual valve handle with On, Off, and Pilot positions allows operation of the valve without a thermostat. Application include room heaters, wall furnaces, and commercial cooking

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

3/8"

Capacity (BTU):

122000

Kilowatts (KW):

36