Shop Resideo Sale
Main product image of 1/2" Automatic Pilot Valve with Manual Shutoff (150,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Automatic Pilot Valve with Manual Shutoff (150,000 BTU)

SKU:
H43BA-5
Rating:
(0)
Q&A:
(0)
1/2" Automatic Pilot Valve with Manual Shutoff (150,000 BTU)
Magnifying glass
Hover image to zoom
$312.28 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Size
1/2"

Description

–
The H43 Series BASO valve is a combination A valve, B valve, and automatic pilot valve. A manual valve handle with On, Off, and Pilot positions allows operation of the valve without a thermostat. Application include room heaters, wall furnaces, and commercial cooking

Specs

–
Type:

Valve

Size:

1/2"

Capacity (BTU):

150000

Kilowatts (KW):

44