Apply to be a TradeMaster!
Main product image of 1/8" Basotrol Automatic Gas Shutoff Valve w/ Tap, 70,000 BTU (120V)
Magnifying glass
Hover image to zoom

1/8" Basotrol Automatic Gas Shutoff Valve w/ Tap, 70,000 BTU (120V)

SKU:
H91AA-6-REVB
Rating:
(0)
Q&A:
(0)
1/8" Basotrol Automatic Gas Shutoff Valve w/ Tap, 70,000 BTU (120V)
Magnifying glass
Hover image to zoom
$165.77 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/8"
Product Highlight: Outlet Size
1/8"
Product Highlight: Capacity (BTU)
70000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum

Description

–
Note: This model comes with a tap.

The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

Specs

–
Capacity (BTU):

70000

Outlet Size:

1/8"

Inlet Size:

1/8"

Voltage:

120v

Fuel Type:

Natural Gas

Propane

Kilowatts (KW):

21

Material:

Aluminum

Electric Connection:

30" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy