Shop Resideo Sale
Main product image of 3/4" Basotrol Automatic Gas Shutoff Valve, UL Listed, 325,000 BTU (25V)
Magnifying glass
Hover image to zoom

3/4" Basotrol Automatic Gas Shutoff Valve, UL Listed, 325,000 BTU (25V)

SKU:
H91ARG-1-REVB
Rating:
(1)
Q&A:
(0)
3/4" Basotrol Automatic Gas Shutoff Valve, UL Listed, 325,000 BTU (25V)
Magnifying glass
Hover image to zoom
$174.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
325000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Material
Aluminum

Description

–
Note: This is a UL Listed Valve.

The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

Specs

–
Capacity (BTU):

325000

Outlet Size:

3/4"

Inlet Size:

3/4"

Voltage:

25V

Fuel Type:

Propane

Natural Gas

Kilowatts (KW):

95

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Best prices in town
The Spanierd
Niwot Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy