Apply to be a TradeMaster!
Main product image of 1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom

1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)

SKU:
H91DA-1-REVB
Rating:
(1)
Q&A:
(0)
1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom
$154.44 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
240000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"

Description

–
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages.

Specs

–
Type:

Valve

Size:

1/2"

Capacity (BTU):

240000

Kilowatts (KW):

70

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Basotrol gas valve perfect solution

commercial dryer gas valve wouldn't function, but the replacement was quick, easy and worked perfectly. SupplyHouse was very quick to ship the part. No problems whatsoever.
Wadi
Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy