Shop Resideo Sale
Main product image of 1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom

1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)

SKU:
H91DA-6-REVB
Rating:
(0)
Q&A:
(0)
1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom
$151.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
240000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"

Description

–
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages.

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1/2"

Capacity (BTU):

240000

Kilowatts (KW):

70

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy