Apply to be a TradeMaster!
Main product image of 1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom

1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)

SKU:
H91DA-8
Rating:
(0)
Q&A:
(0)
1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
Magnifying glass
Hover image to zoom
H91DA-8 has been discontinued
Discontinued August 4, 2020
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
1/2" NPT Automatic Gas Valve 240,000 BTU (120 VAC)
SKU:H91DA-8-REVB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
240000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"

Description

–
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages, as well as numerous magnetic operator cover styles (including an Underwriters Laboratories®, Inc. [UL] Listed steel cover with conduit hub).

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1/2"

Capacity (BTU):

240000

Kilowatts (KW):

70

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm