Apply to be a TradeMaster!
Main product image of 3/4" Basotrol Automatic Gas Shutoff Valve, 430,000 BTU (25V)
Magnifying glass
Hover image to zoom

3/4" Basotrol Automatic Gas Shutoff Valve, 430,000 BTU (25V)

SKU:
H91LG-15
Rating:
(0)
Q&A:
(0)
3/4" Basotrol Automatic Gas Shutoff Valve, 430,000 BTU (25V)
Magnifying glass
Hover image to zoom
H91LG-15 has been discontinued
Discontinued August 4, 2020
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
3/4" Basotrol Automatic Gas Shutoff Valve, 430,000 BTU (25V)
SKU:H91LG-15-REVB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
430000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Material
Aluminum

Description

–
The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

Specs

–
Capacity (BTU):

430000

Inlet Size:

3/4"

Outlet Size:

3/4"

Voltage:

25V

Fuel Type:

Propane

Natural Gas

Kilowatts (KW):

126

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm