Apply to be a TradeMaster!
Main product image of 1" Basotrol Automatic Gas Shutoff Valve 505,000 BTU (120V)
Magnifying glass
Hover image to zoom

1" Basotrol Automatic Gas Shutoff Valve 505,000 BTU (120V)

SKU:
H91MA-4C-REVB
Rating:
(0)
Q&A:
(0)
1" Basotrol Automatic Gas Shutoff Valve 505,000 BTU (120V)
Magnifying glass
Hover image to zoom
$332.27 each
In Stock
In Stock
Get 4 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Capacity (BTU)
505000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum

Description

The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

Specs

Capacity (BTU):

505000

Inlet Size:

1"

Outlet Size:

1"

Voltage:

120v

Fuel Type:

Natural Gas

Propane

Material:

Aluminum

Electric Connection:

30" Leads

Kilowatts (KW):

148

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy