Shop Resideo Sale
Main product image of 1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)
Magnifying glass
Hover image to zoom

1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)

SKU:
H91MG-9-REVB
Rating:
(0)
Q&A:
(0)
1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)
Magnifying glass
Hover image to zoom
$269.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
505000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Size
1"

Description

–
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages.

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1"

Capacity (BTU):

505000

Kilowatts (KW):

148

Voltage:

25V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy