Apply to be a TradeMaster!
Main product image of 3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)

SKU:
H91RG-2-REVB
Rating:
(0)
Q&A:
(0)
3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)
Magnifying glass
Hover image to zoom
$232.83 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
325000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Connection Type
Threaded Connection

Description

–
3/4" NPT H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)

The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages.

Applications:
The H91 valves can be used with natural gas, Liquefied Petroleum (LP) gas, manufactured gas, mixed gas, or LP gas-air mixtures at pressures up to 0.5 psi (35 mbar [3.5 kPa]). They are suitable for operation over a temperature range of -40 to 175°F (-40 to 79°C) and can be used on all gas-fired appliances. The H91 valves can also be used as replacements for solenoid type valves on gas appliances.

Additionally, the H91 series is available with other optional configurations.

Pressure/{ilot Connection:
Pressure and pilot connections are available when required. Contact BASO Gas Products for details and ordering.

Features:
  • Valve Sizes from 1/8 inch to 1 inch: Provide capacities up to 500,000 Btu/hr (148 kW)
  • Multiple Operating Voltages: Provide the flexibility to suit market requirements

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve

Type:

Gas

Inlet Size:

3/4"

Connection Type:

Threaded

Outlet Size:

3/4"

Operating Temp Range:

-40° to 175°F

Kilowatts (KW):

95

Voltage:

25V

Hertz:

60

Capacity (BTU):

325000

Inlet Gas Pressure:

0.5 psi

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy