Apply to be a TradeMaster!
Main product image of H91 Series 1/4"  Automatic Gas Valve 42,000 BTU (120V)
Magnifying glass
Hover image to zoom

H91 Series 1/4" Automatic Gas Valve 42,000 BTU (120V)

SKU:
H91WA-4-REVB
Rating:
(0)
Q&A:
(0)
H91 Series 1/4"  Automatic Gas Valve 42,000 BTU (120V)
Magnifying glass
Hover image to zoom
$142.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Capacity (BTU)
42000 BTU Capacity
Product Highlight: Voltage
120v

Description

–
H91 Series 1/4" Automatic Gas Valve 42,000 BTU (120V)

Product Description
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi

Specs

–
Inlet Size:

1/4"

Capacity (BTU):

42000

Outlet Size:

1/4"

Voltage:

120v

Kilowatts (KW):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy