Apply to be a TradeMaster!
Main product image of Pilot Burner w/ .025" Dual Orifice, Natural Gas
Magnifying glass
Hover image to zoom

Pilot Burner w/ .025" Dual Orifice, Natural Gas

SKU:
J991LYW-7225
Rating:
(0)
Q&A:
(0)
Pilot Burner w/ .025" Dual Orifice, Natural Gas
Magnifying glass
Hover image to zoom
$146.77 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
J Series Pilot Burners/Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available. Consult BASO Gas Products regarding pilot/inlet/sensor assembly details required for your specific application.

Features:
  • Bracket - L Shape Brackets any Mounting Position
  • Tip Style - Free Flame Y Form
  • Electrode 2.5 mm (0.10 in.) Gap with Leads
  • Dual Orifice 164 , Natural Gas
  • 1/4" cc with Compression Coupling, Short Inlet Tip
  • 0.25" Orifice

Specs

–
Fuel Type:

Natural Gas

Orifice:

0.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy