Apply to be a TradeMaster!
Main product image of Pilot Burner w/ D Shape, Ported
Magnifying glass
Hover image to zoom

Pilot Burner w/ D Shape, Ported

SKU:
J997DDJ-3223
Rating:
(0)
Q&A:
(0)
Pilot Burner w/ D Shape, Ported
Magnifying glass
Hover image to zoom
We no longer carry J997DDJ-3223
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
J Series Pilot Burners/Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available. Consult BASO Gas Products regarding pilot/inlet/sensor assembly details required for your specific application.

Features:
  • Bracket - Non-uniform 'C' Section
  • Tip Style - Clam She
  • Electrode 2.5 mm (0.10 in.) Gap with Leads
  • Dual Orifice 164 , Natural Gas
  • 1/8" Orifice

Specs

–
Fuel Type:

Natural Gas

Orifice:

0.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm