Shop Resideo Sale
Main product image of 18" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

18" Husky High Performance Thermocouple (25-35mV)

SKU:
K16BT-18
Rating:
(2)
Q&A:
(0)
18" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$29.43 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
18" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

18"

Open Circuit Output:

25 mV to 35 mV

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 18" Husky High Performance Thermocouple (25-35mV)
18" Husky High Performance Thermocouple (25-35mV)
SKU: K16BT-18
(2)
18"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great servive

Excellent quality, fast shipping you can actually talk to a person
Danc
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this thermocouple

high quality replacement for my Suburban RV 30K furnace. It heats up fast and holds the pilot flame on dependably.
Dusty
Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy