Apply to be a TradeMaster!
Main product image of 48" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

48" Husky High Performance Thermocouple (25-35mV)

SKU:
K16WT-48
Rating:
(0)
Q&A:
(1)
48" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$65.14 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length

Description

–
48" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

48"

Open Circuit Output:

25 mV to 35 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 48" Husky High Performance Thermocouple (25-35mV)
48" Husky High Performance Thermocouple (25-35mV)
SKU: K16WT-48
48"
48" Thermocouple
SKU: 22248-PACKARD
48"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used with a temp. of up to 650 degrees?

Asked by Mel 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

yes, this has a maximum temperature rating of: 816°C (1500°F) The product overview gives further information on this part, below is a link where you can find it: http://s3.supplyhouse.com/product_files/K16WT-48%20-%20Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy