Apply to be a TradeMaster!
Main product image of 72" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

72" Husky High Performance Thermocouple (25-35mV)

SKU:
K16WT-72
Rating:
(1)
Q&A:
(1)
72" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$62.93 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length

Description

–
72" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

72"

Open Circuit Output:

25 mV to 35 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Baso Automatic Internal Pilot Gas Valve (610,000 BTU)
SKU: H15FA-1C
Baso Gas Products

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works very well

Used with Baso high pressure safety valve On a water bath heater.
Marcus
Dayton, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the K16WT-72H the same as the K16WT-72HJ?

Asked by Sarah 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The K16WT-72H is identical to the K16WT-72, however I do not see any Baso Gas products with the part number K16WT-72HJ to confirm.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy