Apply to be a TradeMaster!
Main product image of 1/4" Automatic Shutoff High Pressure Pilot Gas Valve (325,000 BTU)
Magnifying glass
Hover image to zoom

1/4" Automatic Shutoff High Pressure Pilot Gas Valve (325,000 BTU)

SKU:
H19NA-4
Rating:
(2)
Q&A:
(0)
1/4" Automatic Shutoff High Pressure Pilot Gas Valve (325,000 BTU)
Magnifying glass
Hover image to zoom
$441.93 each
In Stock
In Stock
Get 15 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Capacity (BTU)
325000 BTU Capacity
Product Highlight: Max Pressure
25 psi
Product Highlight: Material
Aluminum

Description

–
Note: This model comes with a flow interrupter.

The H19 Series high pressure gas valve provides safe lighting and complete shutoff in the event that the flame heating the thermocouple is extinguished. Typical applications include commercial and industrial heaters, crop dryers, and similar applications. The H19 LA and H19 NA models with flow interruption feature allow gas flow only to the pilot during the lighting operation. The H19 RA and H19 TA models without flow interruption permit gas to flow to both the pilot and main burner. The H19 valve can be used with natural gas and LP gas, at pressures up to and including 25 Psi. Sizes available are 1/4 in. and 3/8 in. NPT.

Specs

–
Capacity (BTU):

325000

Inlet Size:

1/4"

Outlet Size:

1/4"

Kilowatts (KW):

176

Fuel Type:

Propane

Natural Gas

Max Pressure:

25 psi

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product is great, delivery not so much.

I ordered 2 valves, and received the correct valve in the first delivery, with a notification of back order for the second. I was then sent a different vent piece, not a valve, multiple times, before the correct item was then sent. I am glad this second valve was a backup and not a critical replacement.
J$
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Instructions included

I rarely leave a review on any site, unless I really have been impressed or let down. In the case of Supply House, I have been impressed. I purchased this product from a different vendor previously, and would continue to do so, but they were Closing early on a Friday, when I made my initial contact, and said they would look at the order on Monday to see if it's in stock. I contacted Supply House, was able to purchase the items, have them arrive on Monday morning, and installed Monday afternoon. The kicker is the instructions included, were a full set of install instructions, where the previous parts from the other vendor only included an exploded illustrated parts list, and I determined from these new instructions, that I had installed the previous identical parts, incorrectly, causing them to fail prematurely. Icing on the cake was the price, I was able to purchase, double the amount of items, and pay overnight shipping, for less that the quoted price, minus shipping cost, from the other vendor. Needless to say, I will be continuing my purchasing from Supply House for the foreseeable future. Thank you for your commitment to service in a faultering industry.
J$
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy