Shop Resideo Sale
Main product image of Replacement Solenoid Coil (120V)
Magnifying glass
Hover image to zoom

Replacement Solenoid Coil (120V)

SKU:
RSDA95A-120C
Rating:
(4)
Q&A:
(0)
Replacement Solenoid Coil (120V)
Magnifying glass
Hover image to zoom
$28.99 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Baso Gas Products Replacement Solenoid Coil (120V)

Specs

–
Type:

Coil

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this private again

I used this product to fix my gas valve on the oven. It was the exact fit, and it was very easy to change worked perfectly.
Dinomite
Point pleasant, NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oem replacement

oem quality // good pricing process was simple and smooth.
part
GA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked good. Got it quick

All good
J
Altoona fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inexpensive repair part

Using this part on a pottery kiln gas burner. Less than five minutes to remove and replace the coil. Works as expected, and is a very inexpensive option to purchasing an entire valve assembly for this one coil part.
Clayman
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy