Apply to be a TradeMaster!
Main product image of Spade Flame Sensor w/ 7/16-27 Mounting Nut (without Electrodes)
Magnifying glass
Hover image to zoom

Spade Flame Sensor w/ 7/16-27 Mounting Nut (without Electrodes)

SKU:
Y75BA-4
Rating:
(0)
Q&A:
(0)
Spade Flame Sensor w/ 7/16-27 Mounting Nut (without Electrodes)
Magnifying glass
Hover image to zoom
$93.12 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spade Terminals Connection

Description

–
The Y75 Series Sensing Probes are used with Direct Spark Ignition (DSI), Hot Surface Ignition (HSI), and Intermittent Pilot Ignition (IPI) systems. Various lengths and mounting styles are available. Consult BASO Gas Products regarding sensing probes details required for your specific application.

Features:
  • Compact Design - Permits installation in a variety of DSI, HSI, and IPI applications
  • Sensors Cut to Length and Configured - Maximizes performance
  • 0.114 in. (2.9 mm) Diameter Rods Available - Allows for use with high temperature applications
  • Detachable Lead Wires - Allows individual wires to be replaced instead of the entire assembly

Specs

–
Type:

Sensor

Connection Type:

Spade Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy