Apply to be a TradeMaster!
Spade Flame Sensor with Snap-On Electrodes & 8-32 Nut Mounting

Spade Flame Sensor with Snap-On Electrodes & 8-32 Nut Mounting

SKU:
Y75RJ-1
Rating:
(0)
Q&A:
(0)
Spade Flame Sensor with Snap-On Electrodes & 8-32 Nut Mounting
Y75RJ-1 has been discontinued
Discontinued September 4, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Spade Terminals Connection

Description

–
The Y75 Series Sensing Probes are used with Direct Spark Ignition (DSI), Hot Surface Ignition (HSI), and Intermittent Pilot Ignition (IPI) systems. Various lengths and mounting styles are available. Consult BASO Gas Products regarding sensing probes details required for your specific application.

Features:
  • Compact Design - Permits installation in a variety of DSI, HSI, and IPI applications
  • Sensors Cut to Length and Configured - Maximizes performance
  • 0.114 in. (2.9 mm) Diameter Rods Available - Allows for use with high temperature applications
  • Detachable Lead Wires - Allows individual wires to be replaced instead of the entire assembly

Specs

–
Type:

Sensor

Connection Type:

Spade Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm