Shop Resideo Sale
1/4" Compression Coupling Inlet Fitting w/ .021" Orifice (NG)

1/4" Compression Coupling Inlet Fitting w/ .021" Orifice (NG)

SKU:
Y90AA-3221
Rating:
(0)
Q&A:
(0)
1/4" Compression Coupling Inlet Fitting w/ .021" Orifice (NG)
$22.09 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Fuel Type
Natural Gas

Description

–
J Series Pilot Burners/Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available. Consult BASO Gas Products regarding pilot/inlet/sensor assembly details required for your specific application.

The Y90 Series inlet fittings control the flow of gas to a pilot burner and are designed to be used with BASO pilot burners. The majority of BASO inlet fittings have two holes which control and direct the flow of gas to the burner. The gas flow from the two holes intersects. This unique feature causes turbulence and a better gas/air mixture for proper combustion.

Features:
  • Inlet Tip - 1/4" Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Orifice Counterbore - Dual Orifice 115 , Natural Gas
  • Inlet Fitting Type - 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Size:

1/4"

Material:

Aluminum

Orifice:

0.021"

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy