Apply to be a TradeMaster!
Main product image of 1/4" Compression Coupling Inlet Fitting w/ .010" Orifice (NG/LP)
Magnifying glass
Hover image to zoom

1/4" Compression Coupling Inlet Fitting w/ .010" Orifice (NG/LP)

SKU:
Y90AA-4210
Rating:
(0)
Q&A:
(1)
1/4" Compression Coupling Inlet Fitting w/ .010" Orifice (NG/LP)
Magnifying glass
Hover image to zoom
$16.91 each
In Stock
In Stock
Get 1 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available.

The Y90 Series inlet fittings control the flow of gas to a pilot burner and are designed to be used with BASO pilot burners. The majority of BASO inlet fittings have two holes which control and direct the flow of gas to the burner. The gas flow from the two holes intersects. This unique feature causes turbulence and a better gas/air mixture for proper combustion.

Features:
  • Inlet Tip - 1/4"Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Orifice Counterbore - Dual Orifice 164° , LP Gas
  • Inlet Fitting Type - 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Size:

1/4"

Material:

Aluminum

Orifice:

0.010"

Fuel Type:

Propane

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many holes the orifice has? 1 or 2?

Asked by wedf 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That one is a dual, so 2 holes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy