Shop Resideo Sale
Main product image of 1/4" Inlet Fitting w/ 0.012" Orifice (LP)
Magnifying glass
Hover image to zoom

1/4" Inlet Fitting w/ 0.012" Orifice (LP)

SKU:
Y90AA-4212
Rating:
(1)
Q&A:
(0)
1/4" Inlet Fitting w/ 0.012" Orifice (LP)
Magnifying glass
Hover image to zoom
$12.68 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Fuel Type
Propane
Product Highlight: Material
Aluminum

Description

–
Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available.

Features:
  • Inlet Tip - 1/4"Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Dual Orifice 164°, LP Gas
  • 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Size:

1/4"

Fuel Type:

Propane

Material:

Aluminum

Orifice:

0.012"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, Easy to install

I use this product to convert a deep fryer from natural gas to Lp. It worked as it should. Easy to install. I would recommend this product.
EdWaBr
Manchester, Ky.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy