Shop Resideo Sale
Main product image of 1/4" Compression Coupling Inlet Fitting w/ .013" Orifice (NG/LP)
Magnifying glass
Hover image to zoom

1/4" Compression Coupling Inlet Fitting w/ .013" Orifice (NG/LP)

SKU:
Y90AA-4213
Rating:
(1)
Q&A:
(0)
1/4" Compression Coupling Inlet Fitting w/ .013" Orifice (NG/LP)
Magnifying glass
Hover image to zoom
$15.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available.

The Y90 Series inlet fittings control the flow of gas to a pilot burner and are designed to be used with BASO pilot burners. The majority of BASO inlet fittings have two holes which control and direct the flow of gas to the burner. The gas flow from the two holes intersects. This unique feature causes turbulence and a better gas/air mixture for proper combustion.

Features:
  • Inlet Tip - 1/4"Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Dual Orifice 164°, LP Gas
  • 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Size:

1/4"

Material:

Aluminum

Orifice:

0.013"

Fuel Type:

Natural Gas

Propane

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, Easy to install

I use this product to convert a deep fryer from natural gas to Lp. It worked as it should. Easy to install. I would recommend this product.
EdWaBr
Manchester, Ky.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy