Apply to be a TradeMaster!
Main product image of .025" Orifice w/ 1/4" Compression Coupling Inlet Fitting (Natural Gas)
Magnifying glass
Hover image to zoom

.025" Orifice w/ 1/4" Compression Coupling Inlet Fitting (Natural Gas)

SKU:
Y90HA-7725C
Rating:
(0)
Q&A:
(0)
.025" Orifice w/ 1/4" Compression Coupling Inlet Fitting (Natural Gas)
Magnifying glass
Hover image to zoom
$10.21 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Fuel Type
Natural Gas

Description

–
Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems.

Features:
  • Inlet Tip - 1/4" Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Orifice Counterbore - Dual Orifice 164 Degree , Natural Gas
  • Inlet Fitting Type - 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Orifice:

0.025"

Size:

1/4"

Material:

Aluminum

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy