Shop RW Beckett
Main product image of 2" MNPT SpeedFiLL Straight Connector (Zinc)
Magnifying glass
Hover image to zoom

2" MNPT SpeedFiLL Straight Connector (Zinc)

SKU:
13320
Rating:
(0)
Q&A:
(0)
2" MNPT SpeedFiLL Straight Connector (Zinc)
Magnifying glass
Hover image to zoom
$15.61 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Zinc

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


SpeedFiLL straight connector is made of zinc. It has 2 inch MNPT connection and 100% compatible with industry standard oil fill-pipe nozzle adapters. Connector has rust-proof zinc castings and is economical.

Specs

–
Size:

2"

Connection Type:

MNPT

Product Type:

Connector

Material:

Zinc

Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy