Shop RW Beckett
Main product image of 2" NPT x 1/2" FNPT 3-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom

2" NPT x 1/2" FNPT 3-Way Tap Tank Bushing

SKU:
14473
Rating:
(0)
Q&A:
(0)
2" NPT x 1/2" FNPT 3-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom
$17.08 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1/2"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett® 3-way reducing tank bushing without fitting OEM is manufactured using durable cast iron material for long-lasting service life. Gray tank bushing with zinc plating perfectly fits tubes having a nominal size of 2 inch x 1/2 inch. It is suitable for line, supply and return installations. Tank bushing has MNPT x FNPT type end and comes with 2 inch male NPT for above ground or underground installations. Single bottom NPT tap of this tank bushing allows protection of supply tubing.

Specs

–
Type:

Bushing

Size:

2" x 1/2"