Apply to be a TradeMaster!
Main product image of Electronic Oil Igniter with ABC 45/93 Base
Magnifying glass
Hover image to zoom

Electronic Oil Igniter with ABC 45/93 Base

SKU:
51877U
Rating:
(0)
Q&A:
(0)
Electronic Oil Igniter with ABC 45/93 Base
Magnifying glass
Hover image to zoom
51877U has been discontinued
Discontinued January 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
ABC 45/93

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Electronic Oil Igniter with ABC 45/93 Base

Features:
  • UL recognized in the US and Canada.
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Small size and lightweight (approx. 1.1 lbs.).
  • A vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
  • Adapts to multiple baseplates--making it the most versatile unit on the market...it will also fit on many other vendors' transformer baseplates.
  • Case design has 'breakout' sections at the rear and side for lead wire exit and a hood to neatly cover and protect these wires where required.
Specs:
  • Input: 120 VAC, 60 Hz, 35 VA
  • Output Voltage: 6 kV RMS, 20kV Peak
  • Output Current: 35 mA RMS
  • Secondary Mid-point Ground Ambient Operating Temperature: -20° to 150°F
  • Storage Temperature: -40° to 150°F

    **Image may not represent actual product.**

Specs

–
Used With:

ABC 45/93

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm