Apply to be a TradeMaster!
Main product image of Electronic Oil Igniter with ABC 55J-I Base
Magnifying glass
Hover image to zoom

Electronic Oil Igniter with ABC 55J-I Base

SKU:
51878U
Rating:
(1)
Q&A:
(0)
Electronic Oil Igniter with ABC 55J-I Base
Magnifying glass
Hover image to zoom
51878U has been discontinued
Discontinued January 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
ABC 55J-I

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Electronic Oil Igniter with ABC 55J-I Base

Features:
  • UL recognized in the US and Canada.
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Small size and lightweight (approx. 1.1 lbs.).
  • A vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
  • Adapts to multiple baseplates--making it the most versatile unit on the market...it will also fit on many other vendors' transformer baseplates.
  • Case design has 'breakout' sections at the rear and side for lead wire exit and a hood to neatly cover and protect these wires where required.
Specs:
  • Input: 120 VAC, 60 Hz, 35 VA
  • Output Voltage: 6 kV RMS, 20kV Peak
  • Output Current: 35 mA RMS
  • Secondary Mid-point Ground Ambient Operating Temperature: -20° to 150°F
  • Storage Temperature: -40° to 150°F

    **Image may not represent actual product.**

Specs

–
Used With:

ABC 55J-I

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this and every product they sell again

This product works perfect and is in use today. It is a transformer and the saving was more than you would expect. If you were to purchase this from a pluming store it would cost you well over 125.00. They did not charge 1/3 that and it is what I needed. These company is better that great.
Ray
Kennebunk, Maine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?