Shop RW Beckett
Main product image of PowerLight 240V Unit Pack Igniter for AF, AFG Series
Magnifying glass
Hover image to zoom

PowerLight 240V Unit Pack Igniter for AF, AFG Series

SKU:
5250001U
Rating:
(0)
Q&A:
(0)
PowerLight 240V Unit Pack Igniter for AF, AFG Series
Magnifying glass
Hover image to zoom
$134.21 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett's PowerLight® 240 VAC fuel oil Igniters offer improved performance and longer life. This igniter is easy to install and is designed as a universal replacement for Beckett and other manufacturer's igniters.

Product Features
  • UL recognized in the US and Canada
  • 20kV peak rating guarantees quick and efficient ignition
  • A vacuum encapsulation process, using epoxy, provides resistance to moisture, excellent heat dissipation and electrical insulation
  • Epoxy potting will not shrink or crack like tar-filled transformers
  • Case material is high-temperature thermoplastic that provides high impact strength, scratch resistance, impenetrable to oil and most chemicals
  • Small size and weight (less than 1 lbs) — versus an 8 lbs iron core transformer, making shipping and installation easier
  • Higher output voltage for more reliable ignition, especially with cold oil
  • Adapts to multiple baseplates making it the most versatile unit on the market
Product Specifications
  • Input Voltage: 208-240VAC, 50/60Hz, 21.6VA
  • Output Voltage: 20kV peak
  • Output Current: 25 mA RMS
  • Secondary Mid-point Ground
  • Ambient Operating Temperature: -40°F (-40°C) to 150°F (66°C)
  • Storage Temperature: -40°F (-40°C) to 150°F (66°C)
  • Moisture: 5 to 95% Relative Humidity

    Specs

    –
    Input Voltage:

    208/240v

    Operating Temp Range:

    -40°F to 150°F

    Storage Temperature:

    -40° to 150°F

    Humidity Range:

    5 to 95% RH

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy