Shop RW Beckett
Main product image of PowerLight 12VDC Igniter (Igniter Only)
Magnifying glass
Hover image to zoom

PowerLight 12VDC Igniter (Igniter Only)

SKU:
5270005U
Rating:
(0)
Q&A:
(0)
PowerLight 12VDC Igniter (Igniter Only)
Magnifying glass
Hover image to zoom
$203.02 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett's new PowerLight Igniters offers improved performance and longer life. This igniter is easy to install and is designed as a universal replacement in Beckett and other manufacturer's burners.

Product Features:
  • Available in 120Vac, 240Vac, 12Vdc, and 24 Vdc versions.
  • UL recognized in the US and Canada (120Vac and 240Vac only).
  • Small size and lightweight.
  • Adapts to multiple baseplates – making it the most versatile unit on the market. It will also fit on many other vendors' transformer baseplates.
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
Specifications:
  • External heat sink eliminated for improved performance and reduced frequency of replacement due to overheating and arcing.
  • Easy change to interrupted ignition to increase igniter life and save energy.
  • Lightweight, single piece design is compatible with Beckett and other burners to reduce required inventory.
  • Fully potted with improved epoxy to withstand thermal shock and protect electronic components; waterproof.
  • Simplified wiring requirements and fewer wires for ease of installation.

Specs

–
Voltage:

12 VDC

Operating Temp Range:

-40°F to 150°F

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy