Apply to be a TradeMaster!
Main product image of 7505C Oil Primary Control, Valve-on Delay Time 0 Sec, Motor-Off Delay Time 0 sec
Magnifying glass
Hover image to zoom

7505C Oil Primary Control, Valve-on Delay Time 0 Sec, Motor-Off Delay Time 0 sec

SKU:
7505C0000U
Rating:
(0)
Q&A:
(0)
7505C Oil Primary Control, Valve-on Delay Time 0 Sec, Motor-Off Delay Time 0 sec
Magnifying glass
Hover image to zoom
$138.71 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
102 to 132 Vac
Product Highlight: Amperage
10 Amps

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys™ Advanced Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys™ is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals (if applicable) compatible with both mechanical and many power stealing thermostats. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

Features & Benefits:
  • Water Resistant
  • Thermostat and boiler control compatible
  • Customizable pre-time and post-time
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Sleek, modern design
  • Technician Pump Prime mode
  • 5-Year Warranty
  • 7505a replaces Honeywell R8184G
  • 7505b replaces Honeywell R7184B
  • Two communication ports for adding alarm contacts, programming display, and/or future wireless communications

Specs

–
Type:

Burner Control

Lockout Timing:

15 Seconds

Fuel Type:

Oil

Voltage:

102 to 132 Vac

Amperage:

10

Motor Off Delay:

0 sec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy