Apply to be a TradeMaster!
Main product image of Genesis Primary Control, Lockout Time 15 Seconds, 12VDC
Magnifying glass
Hover image to zoom

Genesis Primary Control, Lockout Time 15 Seconds, 12VDC

SKU:
7556P152MU
Rating:
(0)
Q&A:
(0)
Genesis Primary Control, Lockout Time 15 Seconds, 12VDC
Magnifying glass
Hover image to zoom
$248.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
12 VDC
Product Highlight: Amperage
20 Amps

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys 12V Advanced Burner Control is a 12 Vdc primary safety control for oil burners used on pressure washers, road stripers, crack sealers, hot patchers, and asphalt distributors, to name a few examples. The GeniSys 12V is used with a suitable cad cell fl ame sensor to control the oil burner motor, igniter, and optional solenoid valve. It can provide interrupted or intermittent duty ignition, and it has a 15-second lockout time.

Features & Benefits:
  • *New Feature* Programmable valve-on delay and motor-off delay provides chamber cooling after call for heat
  • Valve-on delay / motor-off delay (Field programmable with Beckett's Contractor Tool)
  • Epoxy potted for moisture resistance
  • Welded relay protection with redundant motor relays
  • High ambient temperature rating
  • Alarm output enables visual or audio indication of flame failure and lock out condition
  • Interrupted ignition
  • Relight function
  • Fused protection
  • 15 second lockout time
  • Communication port


Inputs
  • Voltage: 12 VDC nominal (11 to 16 VDC)
  • Current: 160 mA nominal (500 mA max at 16 VDC)
  • Enable Load: 40mA at 12 VDC Outputs
    • Motor: 12 VDC, 20 full load amps (FLA), 100 locked rotor amps (LRA)
    • Igniter: 12 VDC, 5 A
    • Solenoid Valve: 12 VDC, 2 A
    • Lockout Alarm: 12 VDC, 2 A

      Programed Delays (Changeable with Beckett Contractor Tool)
      • Valve On Delay: 15 seconds
      • Motor Off Delay: 2 minutes

Specs

–
Type:

Burner Control

Lockout Timing:

15 Seconds

Fuel Type:

Oil

Voltage:

12 VDC

Amperage:

20

Motor Off Delay:

2 min

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy