Apply to be a TradeMaster!
Main product image of GeniSys Oil Burner Control, 12VDC
Magnifying glass
Hover image to zoom
GeniSys Oil Burner Control, 12VDC
Magnifying glass
Hover image to zoom
$244.28 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Fuel Type
Oil

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Epoxy Potted Oil Control (12V)

Product Description
The Beckett GeniSys 12 V Advanced Burner Control is a 12 VDC primary safety control for oil burners used on pressure washers, road stripers, crack sealers, hot patchers, and asphalt distributors, to name a few examples. The GeniSys™ 12 V is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

Product Features
  • Programmable valve-on delay and motor-off delay provides chamber cooling after call for heat
  • Valve-on delay / motor-off delay (Field programmable with Beckett's Contractor Tool)
  • Epoxy potted for moisture resistance
  • Welded relay protection with redundant motor relays
  • High ambient temperature rating
  • Alarm output enables visual or audio indication of flame failure and lock out condition
  • Interrupted ignition
  • Relight function
  • Fused protection
  • 15 second lockout time
  • Communication port

Specs

–
Type:

Boiler Control

Voltage:

12v

Fuel Type:

Oil

Motor Off Delay:

8 min

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy